Shop All Squeegees
Unger
Swivel Squeegee, 3-1/2"L, Nylon plastic
Mfr # LA000
Zoro # G2688883
product price: $25.94
/ea
$25.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Coding System No
- Application Squeegee Handle
- Connection Type Threaded
- Color Black/Green
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 1/2 in |
Overall Length | 4 in |
Handle Diameter | 1 5/8 in |
Details
Item | Squeegee Handle |
Color Coding System | No |
Application | Squeegee Handle |
Connection Type | Threaded |
Color | Black/Green |
Material | Plastic |
Features | 0 Degrees for Cleaning Low Windows, 30 Degrees Head Angle for Working Above Ledges, Swivel Action, Use with 'S' Channels Only |
Series | ErgoTec SwivelLoc |
Handle Material | Plastic |
Product Type | Squeegee Handle |
Grip Style | Ergonomic |
Connection Thread Type | Standard |
Connection Thread Type | Standard |
Description
Squeegee Handle, Connection Type Threaded, Material Plastic, Overall Length 4 in, Connection Thread Type Standard, Handle Diameter 1 5/8 in, Grip Style Ergonomic, Color Black/Green, Color Coding System No, Features 0 Degrees for Cleaning Low Windows, 30 Degrees Head Angle for Working Above Ledges, Swivel Action, Use with 'S' Channels Only, Product Type Squeegee Handle, Series ErgoTec SwivelLoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Professional Evolution 2-Speed Full-Size Canister Vacuum/Blower System (ADM4SNBF)
- PROTEAM Screw, Phillips, 4mm x 35mm F/Base Cover (104497)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" Blade W (7COMBO23)
- KROIL Degreaser, 13 oz Aerosol Can, Liquid (FL132C)
- UNGER Brass Squeegee Channel 16 Inch (GC400)
- UNGER Sanitary Squeegee Brush, White (UNGPB55A)
- UNGER Window Cleaning Kit, Microfiber, 60"L (16969)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 8 Inch (EN000,AC200)
- UNGER Complete Pro S Channel Squeegee 14 Inch (PR000,NE350)
- UNGER UNGER Gold 14" Brass Window Squeegee (GS350)
- VIPER NORTH AMERICA Global Industrial„¢ Replacement Polyurethane Rear Squeegee Blade for 26" Scrubber (VF81206)
- Unger Squeegees