Shop All Brushes
Unger
Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted
Mfr # UNGCB20G
Zoro # G001846581
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Gray
- Bristle Material Polyethylene Terephthalate (PET)
- Bristle Length 8.60"
- Type Replacement Brush
- Material Polypropylene; Polyethylene Terephthalate (PET)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 8.60" |
Details
Bristle Color | Gray |
Bristle Material | Polyethylene Terephthalate (PET) |
Item | SmartColor Swivel Corner Brush |
Type | Replacement Brush |
Material | Polypropylene; Polyethylene Terephthalate (PET) |
Application | Scrubbing |
Features | Durable; Pivoting Head |
Description
Swivel corner brush features an angled design to easily clean the corners and edges of floors and walls. Durable polypropylene PET bristles offer excellent scrubbing action to reduce the effort needed to scrub away tough soils and stains. Low-profile pivoting head is easy to maneuver and reduces bending and overreaching. SmartColor decal kit lets you color-code items to prevent cross-contamination. Threaded handle socket is designed for use with all ACME threaded products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Cashmere Woods Scent Air Freshener Refill 6.2 oz Aerosol (72961)
- LIBMAN COMMERCIAL Microfiber Duster, Handheld, 6PK (92)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall (53792)
- UNGER 10 in. W Soft Bristle Multi-Angle Wash Brush (975830)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic, 5 PK (UNGBBWHRCT)
- UNGER Flow Through Brush, 48 in L Handle, Blue, Aluminum, 48 in L Overall (16972)
- UNGER Unger 975820 Multi-Angle Wash Brush, Plastic Handle (975820)
- UNGER Toilet Swab, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSCOR)
- UNGER 5 in W Toilet Brush with Caddy, 24 in L Handle, 2 in L Brush, Red, Plastic, 26 in L Overall (BBWHR)
- REMCO Vikan Round Hand Brush- Stiff, Blue (38853)
- Unger Brushes