Shop All Pressure Washer Nozzles
Unger
Stingray Spray Nozzle Kit
Mfr # SRSNS
Zoro # G907696853
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Siphon Height 2 in
- Width 1 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # SRSNS
- Zoro # G907696853
- Country of Origin China
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 2 in |
Width | 1 in |
Length | 1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket Assy-Idler (686-0088)
- HYDROFARM Green Premium Saucer, 10", PK25 (HGS10P)
- BIRD BARRIER Pigeon Trap, w/Shade, Water and Feeder (TT-SW10)
- PETERSON MANUFACTURING Stop/ Turn/ Tail Light, Incandescent Bulb, Rectangular, Red, 8-9/16" Length x 4-5/8" Width (V25923)
- MOSMATIC Turbo Rotary Spray Nozzle, Size 3,500 psi (29.102)
- STENS 1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 3.5 (758-087)
- APACHE PW Turbo Nozzle, 4000 PSI (99023657)
- A.R. NORTH AMERICA Quick Connect Nozzle, 035, PK4 (NZQC4P-035)
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- A.R. NORTH AMERICA Quick Connect Garden Hose Fitt (PW3082130)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15045)
- Unger Pressure Washer Nozzles