Shop All Specialty Cleaners
Unger
Stingray Glass Cleaner
Mfr # SRL02
Zoro # G307658345
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Glass Cleaner
- Height 1.5 in
- Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # SRL02
- Zoro # G307658345
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Height | 1.5 in |
Width | 3.25 in |
Details
Sub-Category | Glass Cleaner |
Item | Glass Cleaner |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600RED)
- H250 FS Food Safe Degreaser, 55 Gal Drum, Liquid, Red (H250FS5)
- 3M Scotchbrite Pad Holder (952)
- UNGER The Pill Glass Cleaner 10 Pills, 10PK (PL10)
- UNGER Rub Out (RUB50)
- WARSAW CHEMICAL Poly Ortho II, Clean, 1-Gallon, 4PK (63336-0000004)
- PIG Microbial Oil-Water Separator Remediator, Remediator, 1 gal. Container (CLN942)
- REJUVENATE Lemon Scent Cabinet and Wood Cleaner 32 oz Liquid (RJ32CC)
- RUST-OLEUM Whink Calcium Lime Remover 16 oz (35216)
- BICKMORE Saddle Soap Plus Tin 6.5 oz. (2462)
- Unger Specialty Cleaners