Shop All Carts, Caddies & Accessories
Unger
Stick Tool Handle Holder
Mfr # 964770
Zoro # G4700224
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Overall Length 3-1/4 in
- Overall Width 28-1/2 in
- Overall Height 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 964770
- Zoro # G4700224
- UPC # 761475964777
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3-1/4 in |
Overall Width | 28-1/2 in |
Overall Height | 3-1/4 in |
Details
Color | Silver |
Material | Aluminum |
Description
Organize your cleaning and maintenance tools in one place (tools sold separately). This storage rack features 5 adjustable brackets with professional grade rubber to secure your cleaning and maintenance tools in one convenient place. Includes a built in notch for hanging additional equipment on string or rope.
- •Heavy duty aluminum construction
- •5 adjustable brackets
- •Built-in notch for hanging additional equipment on string or rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic, 1TYP3 (1TYP3)
- EXACO 1 gal Compost Bin, Satin Black/Satin Brass (CPBW 01)
- CAR DEALER DEPOT Magic Foam Eraser Sponge, 12 Per Pack (MS-12)
- ECOS Furniture Polish, 22 oz., PK6 (97316)
- UNGER Janitor Cart, Polypropylene, 51-1/2inL, Blk (RRSPC)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- UNGER Restroom Cart (RRCRT)
- UNGER Pro Restroom Daily Cleaning Kit (RRPRO)
- UNGER Adapter Hoses, f/Bucket&Press Combo, 6', 10/CT, Clear PK (UNGWH180CT)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 6 Hndls (HO700)
- COMMAND Caddy, w/Tray/Sponge, 7.5 lb Cap, 12"x7-3/4"x9-3/8", White (MMM17609HWES)
- Unger Carts, Caddies & Accessories