Shop All Brushes
Unger
StarDuster WallBrush, Black W/Brown, 5 PK
Mfr # UNGWALB0CT
Zoro # G802448779
product price: $134.99
/pk 5, $27.00/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
- Bristle Color Black W/Brown
- Bristle Material Horsehair
- Height 2.8"
- Material Horsehair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.8" |
Width | 12.6" |
Length | 9.4" |
Details
Brush Type | Cleaning Brush |
Bristle Color | Black W/Brown |
Bristle Material | Horsehair |
Item | StarDuster WallBrush |
Material | Horsehair |
Application | Wall; Cleaning; Ceiling Fan; Dusting; Ceiling |
Features | Heavy Duty; Durable |
Type | Brush |
Description
Cleaning brush features an oval design to efficiently clean ceiling fans, walls and ceilings. Heavy-duty, galvanized wire and 49 percent horsehair bristles are durably engineered for daily use. Brush is perfect for dusting rough surfaces, removing cobwebs and dust from flat objects. Brush is designed for use with all Unger telescopic poles (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® Airsweep Vacuum Wand and Nozzle Kit, VAC011, 6-Piece, Fits 35mm Hoses (VAC011)
- CHAPIN Chapin 20075 1 Gallon Capacity Bleach Sanitizing & All Purpose Cleaning Pump Sprayer (20075)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25206GR00 (FGD25206GR00)
- PURELL Hand Sanitizer Green Certified Gel 1200mL ADX-12 Refill, PK3 (8803-03)
- UNGER Brush Toilet Set No-Drip (979770)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic (UNGBBWHR)
- UNGER Brush Water Flow- Soft (964810)
- UNGER Toilet Brush with Caddy, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSWHR)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic, 5 PK (UNGBBWHRCT)
- UNGER 10 in W Soft Brush Head, Not Applicable L Handle, 4 in L Brush, Blue, Polypropylene, 4 in L Overall (16970)
- LIBMAN COMMERCIAL Utility Brush, 6 PK (10)
- Unger Brushes