Shop All Squeegees
Unger
StarDuster ProFlat/Flex Sleeves 50 pack
Mfr # PS50W
Zoro # G0649367
product price: $28.02
/ea
$28.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microfiber
- Disposable Yes
- Series StarDuster
- Fits Brand StarDuster ProFlat/Flex Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 30 in |
Overall Length | 30 in |
Details
Item | Sleeve Duster |
Color | White |
Material | Microfiber |
Disposable | Yes |
Series | StarDuster |
Fits Brand | StarDuster ProFlat/Flex Sleeves |
Cloth Style | Microfiber |
Cloth Type | Sleeve |
Description
StarDuster ProFlat/Flex Sleeves 50 pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Original Dishwashing Liquid Lemon 28 oz., PK9 (144673)
- WARP BROTHERS 6X16C Film 16X100X6 Mill Clear Poly-Cover (6X16-C)
- FELLOWES 7 gal Shredder Bags, Clear, 100 PK (FEL36052)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (GJO22300)
- UNGER SpeedClean Window Cleaning Kit, Aluminum, 72" Extension Pole, 8" Pad Holder, Silver/Green (WNK01)
- UNGER Brass Squeegee Channel 16 Inch (GC400)
- UNGER UNGER Green 18" Plastic Window Squeegee (ES450)
- UNGER Complete Brass Squeegee 6 Inch (GS000,GC150)
- UNGER Squeegee , 6" "S"Channel, Unger (NE150)
- UNGER Original StripWasher Sleeve 22 Inch (WS550)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29629)
- Unger Squeegees