Shop All Dusters
Unger
StarDuster Pipe Brush, 11"
Mfr # UNG PIPE
Zoro # G7203808
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 6"
- Material Polypropylene
- For Use With Unger® ED370, ED450, ED550, EZ250, EZ400, TF900
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Handle Length | 6" |
Brush Length | 7.5"; 1.75" |
Details
Item | StarDuster Pipe Brush,11" |
Handle Material | Plastic |
Material | Polypropylene |
For Use With | Unger® ED370, ED450, ED550, EZ250, EZ400, TF900 |
Bristle Material | Polypropylene |
Color | Black |
Handle Color | Black |
Net Weight | 0.1 lbs |
Bristle Color | Green |
Description
StarDuster Pipe Brush,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 56" One-Piece, Two-Bend Aluminum Wand (100102)
- CARLISLE FOODSERVICE Dbl-Blade Rubber Squeegee, 8", PK12 (4007200)
- 3M Stripping Pad, 19 In, Black, PK5 (7300)
- ZEP Degreaser, 13 Oz Aerosol Can, Liquid, Clear, 12 PK (9601)
- UNGER Ostrich Feather Duster (92140)
- UNGER Duster, Microfiber, 17"L (16968)
- UNGER PRO Window, Cleaning Kit (PWK00)
- UNGER DUSTER LAMBSWOOL 28-43"" (961420)
- UNGER Microfiber Duster 1 pk (989400)
- UNGER Replacement Duster Sleeve, White, PK10 (DS10Y)
- MR. LONGARM Mr. LongArm 0741 Ostrich Feather Duster Combo With 3' to 6' Twist-Lok-Thread Extension Pole (0741)
- Unger Dusters