Shop All Squeegees
Unger
Squeegee Head, Rubber Blade, Disposable, 22"W, BK/SR, PK 10
Mfr # UNGMW550CT
Zoro # G002455782
product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 22"
- Material Steel
- Squeegee Blade Material Foam Rubber
- Color Black/Silver
- Features Disposable; Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 22" |
Details
Item | WaterWand Standard 22" Squeegee Head |
Material | Steel |
Squeegee Blade Material | Foam Rubber |
Color | Black/Silver |
Features | Disposable; Sturdy |
Type | Squeegee |
Description
Squeegee head is designed for Unger WaterWand Floor Squeegee Handles. Design features dual moss foam-rubber blade, steel socket clamp and channel. Disposable squeegee head is ideal for moving standard volumes of water. Frame is made of sturdy, 20-gauge steel. Handle is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Heavy Duty Polymer Remover, 1 gal., PK4 (PC-26E-1)
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- BRUCE 32 Oz. Hardwood & Laminate Floor Cleaner (WS109S)
- TAICANG Disposable Mop, White, Microfiber, PK500 (TMMP446016)
- UNGER Aquadozer HD Floor Squeegee, 30" (UNG FP75)
- UNGER ErgoTec Ninja StripWasher Sleeve 14 Inch (NJ350)
- UNGER Complete Pro S Channel Squeegee 12 Inch (PR000,NE300)
- UNGER UNGER Silver 18" Stainless Steel Window Squeegee (PR450)
- UNGER Black Series Power Washer Sleeve 18 Inch (BS450)
- UNGER Complete Pro S Channel Squeegee 22 Inch (PR000,NE550)
- WEILER 30" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade (45535)
- Unger Squeegees