Shop All Squeegees
Unger
Squeegee Handle, Universal Fit, Solid Brass, 12", BS, PK 10
Mfr # UNGGS300CT
Zoro # G102450335
product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Length 12"
- Color Brass
- Features Screw Lock Handle
- Type Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12" |
Details
Item | 12" GoldenClip Brass Squeegee |
Material | Rubber |
Color | Brass |
Features | Screw Lock Handle |
Type | Squeegee |
Description
Solid brass squeegee handle features a screw lock to firmly hold the channel and rubber component for enhanced performance. ErgoTec soft rubber efficiently moves substances without scratching floor surfaces. Squeegee is perfect for moving water, mud, debris, scraps, snow and more. Universal design is compatible with all Unger poles (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- SPARTA 1.75 in W Soft Counter Brush, Black, Polypropylene (40480EC03)
- MASON Toilet Paper Roll Spindle, Plastic, Silver (YB8099CH)
- TIMEMIST Metered Aerosol Fragrance Dispenser (321131TM)
- UNGER UNGER Green Replacement Sleeve (NS350)
- UNGER WaterWand, Heavy Duty, 30", Steel, Black, PK 10 (UNGHM750CT)
- UNGER Unger® ErgoTec® Pro Stainless Steel Squeegee Complete, 12" - PR300 (PR300)
- UNGER Swivel Squeegee, 3-1/2"L, Nylon plastic (LA000)
- UNGER Complete Brass Squeegee 12 Inch (GS000,GC300)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 36 Inch (009-03-218)
- ETTORE PRODUCTS COMPANY Ettore Products 54024 24 in. Industrial Duty Floor Squeegee (562465)
- Unger Squeegees