Shop All Squeegee Parts
Unger
Squeegee Handle, Aluminum, Silvr, Grn, 58 in
Mfr # AL14A
Zoro # G4044424
product price: $28.48
/ea
$28.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Color Green/Silver
- Length 58 in
- Material Aluminum
- Broom Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # AL14A
- Zoro # G4044424
- UPC # 761475620024
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Length | 58 in |
Overall Length | 58 in |
Handle Diameter | 1 in |
Details
Connection Type | Threaded |
Color | Green/Silver |
Material | Aluminum |
Broom Connection Type | Threaded |
Broom Handle Tip Material | Metal |
Item | Floor Squeegee Handle |
Features | Hang-Up Hole, Fluted Finish |
Handle Type | Threaded |
Handle Material | Aluminum |
Grip Style | Ergonomic |
Connection Thread Type | Standard |
Product Type | Squeegee Handle |
Connection Thread Type | Standard |
Description
Floor Squeegee Handle, Connection Type Threaded, Material Aluminum, Overall Length 58 in, Connection Thread Type Standard, Handle Diameter 1 in, Grip Style Ergonomic, Color Green/Silver, Features Hang-Up Hole, Fluted Finish, Product Type Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 6.89 in. W X 9.29 in. H Polyester Fastener Bag Black/Gray 3 pc (TB-94-M-3-2BES)
- SPARTA Color Coded Upright Dustpan, Yel (361410EC04)
- MR. METAL Mild Scent Metal Cleaner 8 oz Liquid (707284)
- CLOROX Clorox CLO78563 13-gal Glad Febreze Fresh Kitchen Bags - 110 per Box (CLO78563)
- UNGER Brass Squeegee Channel 14 Inch (GC350)
- UNGER Replacement Squeegee Blade, 14"L, Rubber (RT350)
- UNGER ErgoTec Ninja TBar 14 Inch (NI350)
- UNGER ACME Pro Handle, f/AquaDozer Squeegee, 58", AM, PK 10 (UNGAL14ACT)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- UNGER Brass Squeegee Channel 12 Inch (GC300)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77348)
- Unger Squeegee Parts