Shop All Squeegees
Unger
Squeegee Handle, 61"L, Nylon, Anod. Alum.
Mfr # AL14T
Zoro # G1704092
product price: $30.40
/ea
$30.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Plastic
- Application Squeegee Handle
- Connection Type Tapered, Threaded
- Length 61 in
- Color Green/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 61 in |
Overall Length | 61 in |
Handle Diameter | 1 in |
Details
Item | Squeegee Handle |
Material | Aluminum/Plastic |
Application | Squeegee Handle |
Connection Type | Tapered, Threaded |
Color | Green/Silver |
Series | Pro Aluminum |
Features | 3 Degrees Sockets, Hang-Up Hole, Fluted Finish |
Color Coding System | No |
Handle Material | Aluminum/Plastic |
Product Type | Squeegee Handle |
Description
Squeegee Handle, Connection Type Tapered, Threaded, Material Aluminum/Plastic, Overall Length 61 in, Handle Diameter 1 in, Color Green/Silver, Color Coding System No, Features 3 Degrees Sockets, Hang-Up Hole, Fluted Finish, Product Type Squeegee Handle, Series Pro Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO 40"x48" Can Liners 12 MIC, Clear, 250 ct (R404812N)
- LEISURE SPORTS 33 gal Trash Can, Green (121092QJM)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Warranty: 1 yr (54ZU86)
- KABOOM Orange Glo Orange Scent Wood Cleaner and Polish 16 oz Liquid (11995)
- UNGER Golden Clip Brass Squeegee Complete, 18" Wide (GS450)
- UNGER Floor Squeegee, Straight, 30" W (HW750)
- UNGER Visa Versa 10 Inch (VP250)
- UNGER AquaDozer Eco Floor Squeegee, Green (UNGFE450)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 18 Inch (EN000,AC450)
- UNGER Squeegee Blade, 12", 12/PK, Black (UNGRT30)
- WOOSTER Easy Squeegee V-Notch, 15-20 Mils (R8154)
- Unger Squeegees