Shop All Squeegees
Unger
Squeegee Handle, 56"L, Nylon, Anod. Alum.
Mfr # AL140
Zoro # G1704022
product price: $28.48
/ea
$28.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum/Plastic
- Connection Type Tapered
- Length 56 in
- Series Pro Aluminum
- Color Green/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 56 in |
Overall Length | 56 in |
Details
Item | Squeegee Handle |
Material | Aluminum/Plastic |
Connection Type | Tapered |
Series | Pro Aluminum |
Color | Green/Silver |
Features | Hang-Up Hole, 3-Section Assembly, Knocked Down, 1.5 Degrees Tapered Socket for Waterwand Squeegees |
Handle Material | Aluminum/Plastic |
Product Type | Squeegee Handle |
Connection Thread Type | Not Threaded |
Description
Squeegee Handle, Connection Type Tapered, Material Aluminum/Plastic, Overall Length 56 in, Connection Thread Type Not Threaded, Color Green/Silver, Color Coding System No, Features Hang-Up Hole, 3-Section Assembly, Knocked Down, 1.5 Degrees Tapered Socket for Waterwand Squeegees, Product Type Squeegee Handle, Series Pro Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN Toilet Brush with Caddy, Stiff, 13 in L Handle, 1 1/2 in L Brush, Gray, Stainless Steel (BT1084)
- BOARDWALK Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (BWK-1000)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- UNGER UNGER Green Window Washer (MC450)
- UNGER Floor Squeegee, Straight, 36" W (FP900)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Plus Squeegee 18 Inch (LS000,UC450)
- UNGER Squeegee, Floor , 18"Soft Rubber (MW450)
- UNGER SmartFit WaterWand Standard 22 Squeegee, Gray (UNGMW22A)
- UNGER Window Cleaning Kit (ETSET)
- GLOBAL EQUIPMENT Global Industrial„¢ Rear Squeegee Blade for 34" and 40" Auto Ride-On Floor Scrubber (C030020)
- Unger Squeegees