Shop All Squeegees
Unger
Squeegee, 14" Straight Rubber Blade
Mfr # VV350
Zoro # G210516688
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Window
- Connection Type Quick Change
- Features Locking Clip for Removing or Turning the Squeegee
- Handle Material Plastic
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Width | 14 in |
Minimum Handle Length | 8 in |
Frame Depth | 5 in |
Frame Width | 14 in |
Maximum Handle Length | 9 in |
Details
Item | Squeegee |
Application | Window |
Connection Type | Quick Change |
Features | Locking Clip for Removing or Turning the Squeegee |
Handle Material | Plastic |
Color | Green |
Frame Material | Plastic/Stainless Steel |
Blade Material | Rubber |
Antimicrobial | No |
Includes | Microfiber Pad |
Series | VisaVersa |
Compatible Manufacturer Part Number | VEP35 |
Handle Color | Green |
Includes Handle | Yes |
Connection Thread Type | Not Threaded |
Standards | Prop 65, REACH |
Blade Shape | Straight |
Blade Count | 1 |
Description
Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Quick Change, Connection Thread Type Not Threaded, Blade Width 14 in, Blade Material Rubber, Blade Shape Straight, Handle Color Green, Handle Material Plastic, FDA Compliant No, Product Type Squeegee, Antimicrobial No, Application Window, Color Green, Color Coding System No, Compatible Grainger Part Number 813X45, Compatible Manufacturer Part Number VEP35, Features Locking Clip for Removing or Turning the Squeegee, Frame Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29374)
- RUBBERMAID COMMERCIAL Air Freshener Refill, CountryDelight, PK12 (FG4012591)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- UNGER UNGER Green Window Washer (MC450)
- UNGER The Sponge (SP010)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 30 Inch (009-03-217)
- UNGER Pad StripWasher StripPac 14 Inch (RC350)
- UNGER Original StripWasher Sleeve 22 Inch (WS550)
- UNGER Original Strip Washer, 18" Wide Blade (UNG WC450)
- REMCO VIKAN Yellow 20" Squeegee Head (77136)
- Unger Squeegees