Shop All Squeegees
Unger
SpeedClean Window Cleaning Kit, Aluminum, 72" Extension Pole, 8" Pad Holder, Silver/Green
Mfr # WNK01
Zoro # G103665967
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Microfiber
- Color Silver/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 72" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Microfiber |
Color | Silver/Green |
Description
Complete indoor cleaning system provides drip-free window cleaning. Allows for convenient cleaning in high, hard to reach spots. No spills or drips on furniture or rugs, clean windows without the mess. Windows dry streak-free. Get a simple clean in one easy step--no squeegee necessary. System includes a short microfiber pad for polishing. Kit includes 8" aluminum pad holder, 8" microfiber washing pad, 8" microfiber cleaning pad, HiFlo thread adapter, 6 ft. OptiLoc three-section telescopic pole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- MONARCH Tube Mop, Green, Microfiber, M600018G (M600018G)
- VIVA Choose-A-Sheet Perforated Roll Paper Towels, 1 Ply, 83 Sheets, White, 24 PK (46708)
- HTH HTH 8371270 1 lbs Super Granule Shock - Pack of 15 (8371270)
- UNGER StarDuster ProFlat/Flex Sleeves 50 pack (PS50W)
- UNGER MonsoonPlus StripWasher Sleeve 22 Inch (MS550)
- UNGER HD Water Wand Squeegee, 22" (HM550)
- UNGER UNGER Black 2" Floor Squeegee (HM22A)
- UNGER ErgoTec Ninja StripWasher Sleeve 14 Inch (NJ350)
- UNGER Sanitary Squeegee Brush, White (UNGPB55A)
- STALWART Stalwart 80-01163 Microfiber Cloth Pad Window Cleaner with Long Handle (80-01163)
- Unger Squeegees