Shop All Glass Cleaners
Unger
Solid Cleaners & Detergents, Unscented, Tablet, 100 PK
Mfr # PL5ES
Zoro # G7765898
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Tablet
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Fragrance Unscented
- Cleaner Form Solid
- Container Type Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # PL5ES
- Zoro # G7765898
- UPC # 761475608381
- Country of Origin United States
- Category Glass Cleaners
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Tablet |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Unscented |
Cleaner Form | Solid |
Container Type | Tablet |
Removes | Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil |
Type | Glass Cleaner |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Net Weight | 0.7 lbs |
Application | Glass Cleaner |
Description
Unger® Pill Window Cleaning Tablets, 100 Tablets/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK716CCT (BWK716CCT)
- SCOTCH-BRITE Refill Mop Heads, for Floor Mop, Washable GNSR, PK 6 (MMMM005RCT)
- UNGER Easy Glide Cleaner 1 Gallon (FR380)
- UNGER Liquid Glass Cleaner, 1 qt., Green, Unscented, Bottle (FR110)
- UNGER Pellets Glass Cleaner, 320 oz., Blue, Unscented, Foil Pack, 10 PK (PL100)
- UNGER The Pill Glass Cleaner 500 Pills, 500PK (PL500)
- FRONT 9 RESTORATION F9 BARC Concrete Rust Remover 1 Gallon (F9BC-C)
- NANO MAGIC Auto Glass Cleaning Spray 32oz Bottle, 1ct (68322NMAG)
- WINDEX Antibacterial23Oz (70251)
- Unger Glass Cleaners