Shop All Squeegees
Unger
SmartFit WaterWand Standard 22 Squeegee, Gray
Mfr # UNGMW22A
Zoro # G107198966
original price:
$24.75
5% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 22"
- Material Foam
- Color Gray
- Features Anti-bacterial; Long Lasting; Reinforced; Durable
- Type Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 22" |
Details
Item | SmartFit WaterWand Standard 22" Squeegee |
Material | Foam |
Color | Gray |
Features | Anti-bacterial; Long Lasting; Reinforced; Durable |
Type | Squeegee |
Description
SmartFit WaterWand Standard Squeegee is extremely robust and longlasting to deliver extraordinary cleaning results Closed cell material prevents bacteria from penetrating the rubber and thus avoiding hygiene problems and contamination during the cleaning process The doublelip rubber easily gets into the joints between tiles and safely cleans and dries large, smooth areas well Strong and flexible material guarantees long usage without frequent replacement Universal power socket accepts any handle size Open socket design has easy flushandrinse feature for easy cleaning and minimizing bacteria buildup Colorcode system prevents crosscontamination Reinforced synthetic material and glassfilled nylon deliver extralong durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Multi Purpose Pad Driver, 19", Molded Polymer (786719NP)
- MEDIQUE PRODUCTS Antiseptic Wipes, Extra Large, 20 Wipes Per Box (21471)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- RUBBERMAID COMMERCIAL Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black (FG253600BLA)
- UNGER Unger® ErgoTec® Pro Stainless Steel Squeegee Complete, 12" - PR300 (PR300)
- UNGER Original Strip Washer, 18" Wide Blade (UNG WC450)
- UNGER Floor Squeegee, Straight Double, 30" W (HM750)
- UNGER Squeegee Handle, 61"L, Nylon, Anod. Alum. (AL14T)
- UNGER Floor Squeegee, Straight Double, 22" W (PB55A)
- UNGER Stainless Steel "S" Channel 18" with Soft Rubber (NE450)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 24", PK6 (4008200)
- Unger Squeegees