Shop All Dust Pans
Unger
SmartColor Telescopic Ergo Dustpan Set, Gray
Mfr # UNGEDTBG
Zoro # G607202170
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Pan Type Dust Pan Set
- Dust Pan Color Gray
- Handle Length 10"
- Handle Material Aluminum
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 10" |
Details
Dust Pan Type | Dust Pan Set |
Dust Pan Color | Gray |
Item | SmartColor Telescopic Ergo Dustpan Set |
Handle Material | Aluminum |
Material | Plastic |
Features | Swivel; Telescopic Handle; Ergonomic |
Broom Style | Lobby Broom |
Description
Ergo Dustpan with broom features a telescopic handle that can be raised up to 10 to accommodate worker's height to improves their health and safety while on the job Ergonomic aluminum handle minimizes hand and wrist strain Broom attaches to the plastic dustpan for easy storage and retrieval Swivel dustpan opens when base hits the floor and collapses without spilling its contents for quick removal of debris without bending It includes SmartColor Decal Kit for colorcoding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC QD(R) 16 oz. Trigger Spray, Contact Cleaner (02133)
- AMETEK VAC MOTOR - QB 24V 3STG 5.7 - (119438-13)
- CHURCH & DWIGHT CO. CLEANER;BATHROOM;FOAM;19OZ (5703700071EA)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900090)
- UNGER Ergodustpan With Broom, 12" W, Black/Silver (UNGEDPBR)
- UNGER Telescopic Dust Pan with Broom, Plastic (EDTBG)
- UNGER Ergo Dustpan, w/Broom, 12" (EDPBR)
- GIZMO 495 Jumbo Debris Dust Pan (GI136451)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- IMPACT PRODUCTS 12 BLK MTL Dust Pan (4212-90)
- RUBBERMAID Dustpan (200500CHAR)
- Unger Dust Pans