Shop All Mops
Unger
Side Wringer
Mfr # SPREG
Zoro # G1187999
product price: $112.08
/ea
Free Shipping & Returns
$112.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Gray
- Color Gray
- For Use With 19YD13, 2MXA3, 2MXA4
- Color Coding System Yes
- Features Bottomless, Side Press Wringer For Unger Dual Chamber Buckets And Systems (Combg, Scfpg, Fmk01)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Mop Head Color | Gray |
Item | Side Wringer |
Color | Gray |
For Use With | 19YD13, 2MXA3, 2MXA4 |
Color Coding System | Yes |
Features | Bottomless, Side Press Wringer For Unger Dual Chamber Buckets And Systems (Combg, Scfpg, Fmk01) |
Description
Side Wringer, Color Coding System Yes, Features Bottomless, Side Press Wringer For Unger Dual Chamber Buckets And Systems (Combg, Scfpg, Fmk01)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE BASIC Bathroom Tissue, White, 48 PK (GPC1944801)
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- RUBBERMAID COMMERCIAL 28.13 qt. Desk Recycling Container, Nickel/Satin Brass, Plastic (FG295673BLUE)
- HORSEMENS PRIDE Manure Bucket RED (4228-RE)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST450 (ST450)
- UNGER 6 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue, Microfiber (ST45B)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Green, Microfiber (MM400)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Yellow, Microfiber (MM40Y)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST300 (ST300)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST30R (ST30R)
- LIBMAN Tornado 16 Wet Microfiber Mop Refill 1 pk (1563)
- Unger Mops