Shop All Sponges and Scouring Pads
Unger
Scrub Pad, Polyester, 9-3/4"L
Mfr # OPS20
Zoro # G0350975
product price: $1.82
/ea
$1.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 3/4 in
- Width 8 in
- Material Polyester
- Color White
- Head style Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # OPS20
- Zoro # G0350975
- UPC # 761475643863
- Country of Origin Italy
- Category Sponges and Scouring Pads
Dimensions
Length | 9 3/4 in |
Width | 8 in |
Pad Width | 8 in |
Pad Length | 8 in |
Details
Item | Scrub Pad |
Material | Polyester |
Color | White |
Head style | Pad |
Head Material | Polyester |
Sub-Category | Pads |
Series | SpeedClean Pad |
Features | Special Scrub Pad For Removing Tough Soils. Optimal For Outdoor Cleaning. Use With Pad Holder Phh20. |
Handle Material | Plastic |
For Use With | 22F569 |
Connection Type | Hook-and-Loop |
Product Type | Scrub Pad |
Pad Color | White |
For Use On | Soil |
Pad Material | Plastic |
Compatible Manufacturer Part Number | CK053, PHD20, PHH20 |
Head Style | Pad |
Description
Scrub Pad, Connection Type Hook-and-Loop, Pad Length 8 in, Pad Material Plastic, Product Type Scrub Pad, Compatible Grainger Part Number 22F569, 32UT40, 32UT45, Compatible Manufacturer Part Number CK053, PHD20, PHH20, For Use On Soil, Pad Color White, Pad Width 8 in, Series SpeedClean Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (20345)
- GEORGIA-PACIFIC Paper Towel Dispenser, (1) Roll w/Stub, Width: 9" (59594)
- SAFE-T-GARD 1/2-Fold Toilet Seatcovers, PK1000 (47052)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR20)
- UNGER Smoke and Soot Sponge, 3"L, 6"W, Rub, Tan (SP060)
- UNGER Cleaning Pad, Microfiber, 11"L (PHL20)
- UNGER Washing Pad, Microfiber, 11-1/2"L (PHW20)
- UNGER Excella Finishing Pad, Microfiber, 26 in., White, 5PK (UNGEF60F)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 45 (MMM4295CT)
- O-CEDAR O-Cedar 1699685 7.5 x 5 in. Scrunge Cellulose No Scratch Sponge (1699685)
- S.M. ARNOLD SPONGE POLY (AR85-428)
- Unger Sponges and Scouring Pads