Shop All Putty & Joint Knives, Spatulas, Scrapers
Unger
Scraper, Stiff, 4", Carbon Steel
Mfr # SR040
Zoro # G2912086
product price: $4.30
/ea
$4.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1/4 in
- Blade Material Carbon Steel
- Blade Length 1 1/2 in
- Overall Length 4 1/2 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # SR040
- Zoro # G2912086
- UPC # 761475608442
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1/4 in |
Blade Length | 1 1/2 in |
Overall Length | 4 1/2 in |
Handle Length | 3 3/4 in |
Details
Blade Material | Carbon Steel |
Color | Green |
Includes | Scraper |
Features | scraper has all the features of the standard SafetyScraper with the added comfort of an ergonomic grip;he rubber grip prevents the scraper from slipping in your hand, which makes the cleaning of surfaces even easier. |
Number of Pieces | 1 |
Handle Material | Rubber |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Nonsparking | No |
Handle Design | Ergonomic |
Item | Scraper |
Blade Type | Standard |
Knife / Scraper Sub-Category | Scrapers |
Product Type | Scraper |
Handle Style | Ergonomic |
Included Blade Manufacturer Part Number | SRB10 |
Replaceable Blade | Replaceable |
Blade Edge Type | Straight |
Non-Sparking Status | No |
Blade Flexibility | Stiff |
Description
The Unger SR040 Scraper is a sturdy tool designed for scraping off excess putty and other materials. Made of carbon steel, the blade measures 1/4 in. in length and 1 1/2 in. in width. The green rubber handle offers a comfortable grip as you work with this scraper. With one standard edge, this scraper is ideal for removing old paint or caulk from surfaces such as windows and doors. This sturdy Unger SR040 Scraper will make your next project much easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hook Wrench w/Round Nose, 50-80mm (000990350)
- VEGA Hex 5/32 Power Bit x 3-1/2 (190H1064A)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 12 oz. (SL42)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6504)
- UNGER ErgoTec, Ninja Scraper, Combo 6", Holster (ENH15)
- UNGER Safety Scraper, C-Ergotec (UNG SR040)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- UNGER SafetyScraper (SR500)
- UNGER Safety Scraper, (UNG SR50)
- UNGER Scraper Flr W/Pole 3-5Ft Extsn (977120)
- HYDE 5 in. Pp Hh Flexible Joint Knife 06771 (6771)
- Unger Drywall and Plastering Tools