Shop All Squeegees
Unger
Sanitary Squeegee Brush, White
Mfr # UNGPB55A
Zoro # G107201871
$32.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Polypropylene; Foam Rubber
- Application Floor; Scrubbing
- Length 22"
- Type Mop Head Refill
- Features Acid Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 22" |
Details
Item | Sanitary Squeegee Brush |
Material | Plastic; Polypropylene; Foam Rubber |
Application | Floor; Scrubbing |
Type | Mop Head Refill |
Features | Acid Resistant |
Color | White |
Description
Sanitary brush features a twoinone design to quickly clean surfaces with both a squeegee and brush Acidresistant, noncorroding construction works well with cleaners to prevent earlier deterioration Foamrubber squeegee effectively pushes water across surfaces to quickly dry tiles and grout lines Polypropylene bristles powerfully scrub dirt away from floors without leaving scratches or marks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23H)
- GOJO Foam Body Wash Cartridge (8813-03)
- GEN Carton, 500 Sheets, White, 96 PK (GEN500)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Red, No Handle (FGQ41000RD00)
- UNGER Stingray Glass Cleaning Pad (SRPD1)
- UNGER UNGER Gold 16" Brass Window Squeegee (GS400)
- UNGER Squeegee Handle, 61"L, Nylon, Anod. Alum. (AL14T)
- UNGER WaterWand Heavy Duty 30 Squeegee, Black (UNGHM750)
- UNGER UNGER Green Replacement Sleeve (NS350)
- UNGER UNGER White and Green Replacement Sleeve (MS350)
- VIKAN VIKAN Red 20" Squeegee Head (77534)
- Unger Squeegees