Shop All Putty & Joint Knives, Spatulas, Scrapers
Unger
Safety Scraper,
Mfr # UNG SR50
Zoro # G4565395
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Blade Material Stainless steel
- Features Unique locking system that eliminates blades from dangerously slipping out while working
- Number of Pieces 1
- Product Type Scraper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # UNG SR50
- Zoro # G4565395
- UPC # 761475620901
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Blade Material | Stainless steel |
Features | Unique locking system that eliminates blades from dangerously slipping out while working |
Number of Pieces | 1 |
Item | Scraper |
Product Type | Scraper |
Description
Scraper, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (45J244)
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53309D2B92985)
- GEAR KEEPER Flashlight Retractor, 20 in. L, Plastic/SS (RT2-4412)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 13 mm L.50 mm (01020013)
- UNGER Repl. Scraper Blade, 4"L, Carbon, PK25 (TR100)
- UNGER Scraper, Stiff, 4", Carbon Steel (SR040)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- UNGER ErgoTec, Ninja Scraper, Combo 6", Holster (ENH15)
- UNGER Mini Scraper, 1-1/2" (STMIN)
- UNGER SafetyScraper (SR500)
- HYDE Putty Knife, Stiff, 1-1/4", SS (06258)
- Unger Putty & Joint Knives, Spatulas, Scrapers