Shop All Putty & Joint Knives, Spatulas, Scrapers
Unger
Safety Scraper, C-Ergotec
Mfr # UNG SR040
Zoro # G4565401
Sold in multiples of 2 for $8.98
$8.98
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rubber grip prevents the scraper from slipping , which makes the cleaning of surfaces even easier;Scraper has all the features of the standard SafetyScraper with the added comfort of an ergonomic grip;Unique locking system that eliminates blades from dangerously slipping out while working.
- Number of Pieces 1
- Product Type Scraper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # UNG SR040
- Zoro # G4565401
- UPC # 761475654166
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Features | Rubber grip prevents the scraper from slipping , which makes the cleaning of surfaces even easier;Scraper has all the features of the standard SafetyScraper with the added comfort of an ergonomic grip;Unique locking system that eliminates blades from dangerously slipping out while working. |
Number of Pieces | 1 |
Item | Scraper |
Product Type | Scraper |
Description
Scraper, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 14" Heavy Duty Metal Cutting Mitering Chop Saw (102-0004)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm) (FCH0438-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (DCH0100-G)
- UNGER Glass Scraper, Stiff, 1-1/2", Carbon Steel (TX100)
- UNGER Safety Scraper, (UNG SR50)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- UNGER Glass Scraper, Stiff, 4", Carbon Steel (STMAX)
- UNGER Scraper Floor Refills Ss Blade (977130)
- UNGER Scraper Flr W/Pole 3-5Ft Extsn (977120)
- HYDE 2" Replacement 2-Edge Carbide Scraper Blade (11170)
- Unger Putty & Joint Knives, Spatulas, Scrapers