Shop All Squeegee Parts
Unger
S Squeegee Channel 6 Inch
Mfr # NE150
Zoro # G407391951
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 0.75 in
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NE150
- Zoro # G407391951
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 0.75 in |
Length | 6 in |
Details
Material | stainless steel |
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 2.5 Gallon Wet/Dry Vac + Attachment (0970-20, 49-90-2023)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 40 PK (16840)
- ALLPOINTS Spill Hero Absorbent Universal (8026533)
- DIVERSEY Multi-Surface Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5549271)
- UNGER S Squeegee Channel 10 Inch (NE250)
- UNGER ErgoTec Ninja Squeegee Handle 30 degrees (E3000)
- UNGER Soap Dispenser, Plastic, Clear, Grey, Brass (HCDUS)
- UNGER ErgoTec Locking Cone (NCAN0)
- UNGER Acme thread adapter, Plastic, Green (FWAI0)
- UNGER Water Flow Pole, Aluminum, Blue, 48 in. (16971)
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, REAR 3/16 RED, FITS TN (1023329)
- Unger Squeegee Parts