Shop All Squeegees
Unger
S Squeegee Channel 16 Inch
Mfr # NE400
Zoro # G207388540
original price:
$15.37
16% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 0.75 in
- Material stainless steel
- Length 16 in
- Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Toilet Seat Covers, 1/4 Fold, White (25184473)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Black, Plastic (2064994)
- KIMBERLY CLARK/SCOTT DIY BUS 200PK Boxed WHT Rag (75260)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- UNGER Floor Squeegee, Straight Double, 18" W (MW450)
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- UNGER UNGER Green Window Washer (MC450)
- UNGER UNGER Black 30" Floor Squeegee (HM30A)
- UNGER Window Squeegee, 18", Stainless Steel (UNG PR45)
- UNGER AquaDozer Eco Floor Squeegee, Green (UNGFE450)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (77534/29364)
- Unger Squeegees