Shop All Squeegee Parts
Unger
S Plus Squeegee Channel 18 Inch
Mfr # UC450
Zoro # G307391952
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 0.75 in
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UC450
- Zoro # G307391952
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 0.75 in |
Length | 18 in |
Details
Material | stainless steel |
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH .003" SS Bristle and Straight Handle Instrument Cleaner Brush (906501)
- UNGER Window Squeegee, 12", Stainless Steel (PR300)
- WARSAW CHEMICAL Maintain - Cherry, Floor Cleaner with neutral pH, Cherry Scent, 1-Gallon, 4PK (21386-0000004)
- PERFORMANCE PLUS Oil-Based Stainless Polish, AC 20oz., PK6 (P841)
- UNGER S Squeegee Channel 6 Inch (NE150)
- UNGER UNGER Black Resin Replacement (HPB06)
- UNGER Deionization Resin, Black, HydroPower (UHPR3)
- UNGER Blister Pack, Soft Rubber, 16"L, Black, PK 12 (UNGRT400)
- UNGER ErgoTec TBar 14 Inch (EH350)
- UNGER Soap Dispenser, Plastic, Clear, Grey, Brass (HCDUS)
- ETTORE Master Squeegee Rubber 12 Pack 24 Inch, 12PK (4988)
- Unger Squeegee Parts