Shop All Specialty Cleaners
Unger
Rub Out
Mfr # RUB50
Zoro # G407658375
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # RUB50
- Zoro # G407658375
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Width | 4 in |
Height | 8 in |
Details
Item | Glass Cleaner |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Paste 17.6 oz (PIPAEXP120)
- TRIMACO Heavy Duty Adhesive Surface Protector (86510)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00254-200)
- ZEP Drain Maintainer, 5 gal., Pail, Liquid (166839)
- UNGER The Pill Glass Cleaner 10 Pills, 10PK (PL10)
- UNGER Stingray Glass Cleaner (SRL02)
- NU-CALGON Descaling Cleaning Chemical, Size 8 oz (4387-02)
- NATURES MIRACLE DOG STAIN&ODOR RMV17.5OZ (P-68340/P-68131)
- 303 PRODUCTS 16 Oz. Trigger Spray Outdoor Fabric Guard (30605)
- SPRAYWAY Coil Cleaner, 20oz (SW637-1)
- CONTRACTORS SOLVENT Contractors Solvent32Oz (10131)
- Unger Specialty Cleaners