Shop All Dusters
Unger
Replacement Duster Sleeve, White, PK10
Mfr # DS10Y
Zoro # G4029331
$9.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Lambswool
- For Use With 5DUU1
- Color White
- Color Coding System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 18 in |
Depth | 7" |
Width | 7 in |
Size | 18 x 7" |
Overall Length | 18 in |
Overall Width | 7 in |
Details
Item | Replacement Duster Sleeve |
Material | Lambswool |
For Use With | 5DUU1 |
Color | White |
Color Coding System | No |
Antimicrobial | No |
End Type | Sleeve |
Launderable | No |
Features | Disposable 18 in x 7 in sleeve for ProDuster (sold separately) attracts and retains dust. 10 sleeves per pack. |
Disposable | Yes |
Cloth Type | Sleeve |
Description
Disposable Dusting Sleeve, Material Lambswool, Size 18 x 7 In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASABELLA BOTTLE BRUSH SOFT 3PC (8520530)
- BOARDWALK Single Jumbo Toilet Tissue Dispenser, 11 x 12 1/4, Black (R2000BKBW)
- RENOWN Fmx-12 Dispenser Refill 1250 mL Cranberry Fragrance Foaming Hand Soap Luxury Handwash, 4PK (5161-04-B4W00LG)
- ZEP Odor Counteractant, 2 L, Jug, PK4 (N68801)
- UNGER Duster, Microfiber, 30"L (PFD7G)
- UNGER DUSTER LAMBSWOOL 28-43"" (961420)
- UNGER StarDuster WallBrush Duster, 3.5" Handle (UNG WALB)
- UNGER Duster Telescoping Pole Kit, 11'Long, Aluminum/Cream (UNG95021)
- UNGER Duster, Microfiber, 17"L (16968)
- UNGER Duster Brush, Wire and Horse Hair, 12"L (WALB0)
- JT EATON Pro Line Pole, 116" Extended, PK12 (1700BK2)
- Unger Dusters