Shop All Floor Scrubber Parts
Unger
Replacement Brush Head, PK2
Mfr # BBRHR
Zoro # G0565047
$10.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5PE64
- For Use With Mfr. Model Number BBWHR
- Application Bowl, Urinal
- Features Replaceable
- Bristle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # BBRHR
- Zoro # G0565047
- UPC # 761475619004
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Brush Length | 2 in |
Details
Item | Replacement Brush Heads |
For Use With | 5PE64 |
For Use With Mfr. Model Number | BBWHR |
Application | Bowl, Urinal |
Features | Replaceable |
Bristle Color | Red |
Bristle Material | Nylon |
Bristle Firmness | Stiff |
Tool Type | Toilet Brush Head |
Description
Replacement Brush Heads, Tool Type Toilet Brush Head, Bristle Material Nylon, Brush Length 2 in, Bristle Firmness Stiff, Bristle Color Red, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 32 oz Trigger Spray Bottle, Mist/Stream, 1 fl oz Graduation Markings, HDPE, White/Green, 3 PK (130296)
- SANITAIRE Commercial Replacement Belt (61121)
- SCOTT Original Paper Shop Towels 12 in. W X 10 in. L 200 pk (75190)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Brown, 15 1/4 in Dia, Swing, Plastic (FG816088BRN)
- UNGER Replacement Swab Heads, PK2 (BSRHR)
- NORTECH Shutoff Valve, 3/8 In. (N851)
- NOBLES/TENNANT ACTUATOR - LINEAR 24V 4.5 STROKE (1056622)
- SANITAIRE Foot Pedal (24834A5)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56116705 (GSQ2046XX2)
- TENNANT Brush, Cylindrical Poly Scrub (1201572)
- SANITAIRE Disturbulator Replacement (541041)
- Unger Floor Scrubber Parts