Shop All Trash Grabbers & Pickers
Unger
Replacement Blade, 1-1/2 In. L, PK100
Mfr # SRB10
Zoro # G2129127
$27.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SR040 Scraper
- Impact Rated No
- Type 1-1/2 in
- Color Black
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # SRB10
- Zoro # G2129127
- UPC # 761475608367
- Country of Origin United States
- Category Trash Grabbers & Pickers
Details
Item | Replacement Scraper Blade |
For Use With Mfr. Model Number | SR040 Scraper |
Impact Rated | No |
Type | 1-1/2 in |
Color | Black |
Blade Material | Carbon Steel |
Description
Replacement Scraper Blade, For Use With Grainger Item Number 2RMZ4, For Use With Mfr. Model Number SR040 Scraper, Type 1-1/2 in, Impact Rated No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hand Sanitizer, 55 gal, Fragrance Free (90085)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46902)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, Open Top, Plastic (FG262000GRAY)
- O-CEDAR O-Cedar Commercial Maxi Angle Unflagged Broom, PK4 (91284)
- UNGER Nifty Nabber Pro 18 Allpurpose Grabber, Black (UNGNN400)
- UNGER Trash Grabber, Squeeze Handle, 36 in L, 4 1/4 in Grabber Opening, Steel, Green (NN900)
- UNGER Trash Grabber, Trigger Handle, 36 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT090)
- UNGER Trash Grabber, Trigger Handle, 32 3/4 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT080)
- UNGER Nifty Nabber 48 In. Grabber Tool (960430)
- UNGER Cloth and sponge holder, Nylon Plastic (FIXI0)
- CELLTREAT Lab Grab Multi-Use Extension Grabber (230110)
- Unger Trash Grabbers & Pickers