Shop All Putty & Joint Knives, Spatulas, Scrapers
Unger
ReplaceBlades, ShortHandle 4"Scraper, PK10
Mfr # RB10C
Zoro # G7203771
$11.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # RB10C
- Zoro # G7203771
- UPC # 761475613507
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 4 in |
Overall Length | 4 in |
Overall Width | 3/4 in |
Overall Height | 1/4 in |
Details
Blade Material | Carbon Steel |
Color | Silver |
Includes | (10) Blades |
Features | Blades are reversible: 1/2 sharp, 1/2 blunt;Use these blades as a replacement in Maxi Scraper ;Light Duty Floor Scraper ;The Brute Scraper |
Number of Pieces | 1 |
Handle Material | No Handle |
Item | Replacement Scraper Blade |
No. of Edges | 2 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Reversible |
Nonsparking | No |
Product Type | Replacement Scraper Blade |
Material | Carbon Steel |
Description
This Unger RB10C 4" Scraper Blade is perfect for removing old putty and paint from windows, sills, doors and frames. The blade is made of carbon steel to provide long-lasting durability. It has a reversible design with two edges that will help you get the job done faster. The short handle provides greater control when you are working on smaller surfaces. The blade measures 4 in. long and 3/4 in. wide. If you want a scraper blade that will last, then this Unger RB10C Short Handle 4" Scraper Blade is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL BMD H-Frame Triact Lock Carabiner (M032AA00)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- MIDWEST RAKE Mixing Paddle, Oval, Large High Viscosity (47425)
- DRILL AMERICA 3/32" Tin Coated Jobber Length Drill Bit (DWDTN3/32)
- UNGER SafetyScraper (SR500)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- UNGER Glass Scraper, Stiff, 4", Carbon Steel (STMAX)
- UNGER ErgoTec, Ninja Scraper, Combo 6", Holster (ENH15)
- UNGER Repl. Scraper Blade, 4"L, Carbon, PK25 (TR100)
- UNGER Mini Scraper, 1-1/2" (STMIN)
- HYDE Paint Scraper, Stiff, 2-1/2", Carbon Steel (10540)
- Unger Putty & Joint Knives, Spatulas, Scrapers