Shop All Water Fed Pole Cleaning Systems & Tools
Unger
Refillable Microfiber Clean Kit, Stingray
Mfr # SRKB7
Zoro # G608018930
original price:
$764.54
21% off
new price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material ABS
- Includes (2) 4 ft Extension Poles, (2) Glass Washing Pads, (2) Refillable Bottles, 2 ft Extension Pole, Carrying Bag
- Series Stingray
- Product Type Window Washing System
- Pad Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # SRKB7
- Zoro # G608018930
- UPC # 761475664745
- Country of Origin China
- Category Water Fed Pole Cleaning Systems & Tools
Dimensions
Pad Length | 10 in |
Details
Item | Refillable Microfiber Cleaning Kit |
Handle Material | ABS |
Includes | (2) 4 ft Extension Poles, (2) Glass Washing Pads, (2) Refillable Bottles, 2 ft Extension Pole, Carrying Bag |
Series | Stingray |
Product Type | Window Washing System |
Pad Material | Microfiber |
Description
Refillable Microfiber Cleaning Kit, Handle Material ABS, Includes (2) 4 ft Extension Poles, (2) Glass Washing Pads, (2) Refillable Bottles, 2 ft Extension Pole, Carrying Bag, Pad Length 10 in, Pad Material Microfiber, Product Type Window Washing System, Series Stingray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brooms, 12" L Bristles, 28" L Handle (FG637300BRN)
- SOFT CARE 1.3L Foam Hand Soap Cartridge, 6 PK (100907880)
- SIMPLE GREEN Crystal Industrial Cleaner And Degreaser, 20 Oz Aerosol Can, Foam, Colorless (0610001219010)
- DEVILBISS AUTOMOTIVE REFINISHING TCK-121-K12 POLY TACK WIPES BX OF 12 (DV803817)
- UNGER Outside Locking Collar Large (20943)
- UNGER Washing Pad, Microfiber, 1 in H, Gray, PK5 (SRPD2)
- UNGER HydroPower Resin Bags Four, No Pail, 4PK (DIB84)
- UNGER HydroPower Inlet Male Quick Connect (19034)
- UNGER Two Section Water Fed Pole, 132 in L, Blk (UC35G)
- UNGER HiFlo nLite Brush Socket (NLBRS)
- XERO Whip Line Upgraded Waste Line 6 Foot (290-24-43)
- Unger Water Fed Pole Cleaning Systems & Tools