Shop All Water Fed Pole Cleaning Systems & Tools
Unger
Refillable Microfiber Clean Kit, Stingray
Mfr # SRKB4
Zoro # G908018944
original price:
$580.13
18% off
new price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 4 ft Extension Poles, (2) Glass Washing Pads, (2) Refillable Bottles, 2 ft Extension Pole
- Handle Material ABS
- Series Stingray
- Product Type Window Washing System
- Pad Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # SRKB4
- Zoro # G908018944
- UPC # 761475657907
- Country of Origin China
- Category Water Fed Pole Cleaning Systems & Tools
Dimensions
Pad Length | 10 in |
Details
Includes | (2) 4 ft Extension Poles, (2) Glass Washing Pads, (2) Refillable Bottles, 2 ft Extension Pole |
Handle Material | ABS |
Item | Refillable Microfiber Cleaning Kit |
Series | Stingray |
Product Type | Window Washing System |
Pad Material | Microfiber |
Description
Refillable Microfiber Cleaning Kit, Handle Material ABS, Includes (2) 4 ft Extension Poles, (2) Glass Washing Pads, (2) Refillable Bottles, 2 ft Extension Pole, Pad Length 10 in, Pad Material Microfiber, Product Type Window Washing System, Series Stingray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLDER DRYING CLOTHES RACK (8311-90)
- F MATIC Antibacterial Foam Soap 1000 mL Refill, 4PK (DRSHP-SP300-AB)
- DAYTON Scrub Brush, 15 in., Blk, Mfr. No. FANG15B (30XJ26)
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- UNGER HydroPower Ultra 1Stage Resin 3 Bags, 3PK (UHPR2)
- UNGER SpeedClean Window Kit Deluxe (CK054)
- UNGER HydroPower Ultra Water Out Connection with ORing (21064)
- UNGER nLite Angle Adapter 32 Inch (NGS45)
- UNGER HydroPower Ultra Water In OnOff Connection (21065)
- UNGER Basic is Better Toolbelt (UB000,BSPOU,BB010)
- SPARTAN CHEMICAL CO. Foam Gun (997300)
- Unger Water Fed Pole Cleaning Systems & Tools