Shop All Trash Grabbers & Pickers
Unger
REACHER GRABBR TOOL 42""L
Mfr # 971340
Zoro # G7775683
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 42 in
- Material Steel
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 971340
- Zoro # G7775683
- UPC # 761475971348
- Country of Origin China
- Category Trash Grabbers & Pickers
Dimensions
Length | 42 in |
Details
Material | Steel |
Color | Black/Blue |
Description
Designed for the toughest tasks this Reacher is ideal for outdoor use. Steel teeth with reinforced rubber give the jaws extra strength and prevent items from slipping. The ergonomic grip provides smooth trigger-pull action to grab items low or high. A comfort-grip neoprene sleeve gives extra support for two-handed lifting of heavy objects
- •Powerful steel jaws with reinforced rubber
- •Comfortable trigger increases gripping strength
- •Head rotates to pick up items at any angle
- •Comfort grip neoprene sleeve for 2 handed lifting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., HEPA 108 cfm (MV-1800-HGEV)
- VIPER CEX 410 Self Contained Carpet Extractor (50000545)
- TOUGH GUY 2 1/2 in W Standard Window Wash Brush, Soft, Not Applicable L Handle, 8 in L Brush, Gray, Plastic (1VAE7)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.1 mil, Gray, 100 PK (BWK 3339SEH)
- UNGER Nifty Nabbers, 18", Steel and Rubber Fingers BKGN, PK 5 (UNGNN400CT)
- UNGER Nifty Nabber Pro 18 Allpurpose Grabber, Black (UNGNN400)
- UNGER Trash Grabber, Trigger Handle, 24 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT060)
- UNGER Nabber, Nifty, 36" (93015)
- UNGER Nifty Nabber 48 In. Grabber Tool (960430)
- UNGER Trash Picker, w/Metal Pin, 42"L, Green/Black, PK 10 (UNGPPPP0CT)
- UNGER NN960 Heavy Duty NiftyNabber Pro 96'' Reaching Tool (905NN960)
- Unger Trash Grabbers & Pickers