Shop All Squeegees
Unger Professional
Unger Professional 977520 14 in. Ergo Window Scrubber
Mfr # 1614676
Zoro # G303979048
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger Professional
- MFR # 1614676
- Zoro # G303979048
- UPC # 761475977524
- Country of Origin China
- Category Squeegees
Description
Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household.
Features- Features an integrated scrub zone, a non-abrasive pad that provides extra cleaning power
- Cleans windows gently, but effectively
- Scrub Zone scrub pad
- Blade Width: 14 in.
- Material: Microfiber
- Weight: 0.5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Paper Towel Dispenser/Waste Receptacle (369)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Wet/Dry Vacuum (Tool Only) (0960-20)
- ONE SHOT 1 Shot Efflorescence Remover By Bare Ground (1S-EFF)
- UNGER PROFESSIONAL Squeegee Automotive (965250)
- UNGER PROFESSIONAL Unger Professional 977060 12 in. Window Washing & Cleaning Combo (1614684)
- UNGER PROFESSIONAL WINDOW CLEANING TOOL 8"" (970300)
- UNGER PROFESSIONAL 36In Curved Squeegee (960640)
- UNGER PROFESSIONAL Professional Unger 975350 Floor Squeegee, 22 in Blade (975350)
- UNGER PROFESSIONAL 12In Ss Window Squeegee (92101)
- WOOSTER Easy Squeegee Flat/Flexible Blade (R8150)
- Unger Professional Squeegees