Shop All Putty & Joint Knives, Spatulas, Scrapers
Unger Professional
Unger Professional 977100 4 in. Glass Scraper Ergo
Mfr # 1614692
Zoro # G003755195
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger Professional
- MFR # 1614692
- Zoro # G003755195
- UPC # 761475977104
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Specifications- Blade Material: Carbon Steel
- Blade Width: 4 in.
- Handle Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- TEST PRODUCTS INTL Caliper Electronic Digital, 0-6" (3C301)
- MILWAUKEE TOOL 1/4" x 25' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2564)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (312AC4A)
- UNGER PROFESSIONAL Glass Scraper Ergo 4 (977100)
- TOOLPRO 4 in Hammer Head Joint Knife (TP03230)
- HYDE PUTTY KNIFE STIFF1-1/4""W (02070)
- HYDE 4 in. Bs Hcs Hh Flex Joint Knife 02570 (2570)
- HYDE Putty Knife, Stiff, 1-5/16", Carbon Steel (02215)
- HYDE Knife Putty Stl Stiff 1-1/2In (04151)
- HYDE JOINT KNIFE XFLEX 3""W (02352)
- Unger Professional Drywall and Plastering Tools