Shop All Squeegees
Unger Professional
Unger Professional 970300 Window Cleaner Indoor Pro
Mfr # 1614601
Zoro # G003896423
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger Professional
- MFR # 1614601
- Zoro # G003896423
- UPC # 761475970303
- Country of Origin China
- Category Squeegees
Description
Features
- Size : 37" H x 2.75" W x 4.5" D.
- Uses less chemicals
- 2-3 Sprays cleans multiple windows
- Includes 2 foot professional pole for added reach
- Works with all leading glass cleaners and natural cleaning solutions
- Attaches to telescopic pole (included) for hard to reach windows
- Replaceable Microfiber pad attracts and holds dust, dirt and pollen
- Dimension: 37" H x 4.75" W x 2" L
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Handle, 1 in Dia, natural, Bamboo (3ZHY4)
- WINSOL Trio Plus Cleaner Gallon (3303)
- PROCTER & GAMBLE Dawn 162OZ Dish Soap (97291)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- UNGER PROFESSIONAL 18In Rubber Floor Squeegee (92123)
- UNGER PROFESSIONAL FLOOR SQUEEGEE STRGT 24"" (977560)
- UNGER PROFESSIONAL 10In Combo Squeegee/Scrubber (921061)
- UNGER PROFESSIONAL WINDW SQUEEGEE 2-IN-1 6"" (965640)
- UNGER PROFESSIONAL ERGO WINDOW SQUEEGEE 14"" (977140)
- UNGER PROFESSIONAL FLOOR SQUEEGEE 18"" (971370)
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- Unger Professional Squeegees