Shop All Squeegees
Unger
Pro Stainless Steel Squeegee, w/Rubber Handle, 18", BK, PK 10
Mfr # UNGPR450CT
Zoro # G602455793
product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18"
- Material Stainless Steel; Rubber
- Squeegee Blade Material Rubber
- Features Non-slip Grip; Ergonomic; Quick Lock
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 18" |
Details
Item | 18" Pro Stainless Steel Complete Squeegee |
Material | Stainless Steel; Rubber |
Squeegee Blade Material | Rubber |
Color | Black and Silver |
Features | Non-slip Grip; Ergonomic; Quick Lock |
Handle Material | Rubber |
Type | Squeegee |
Description
Stainless steel squeegee features an ergonomic rubber grip for comfortable handheld cleaning in all weather conditions. S-channel and ErgoTec soft rubber are durably designed to maximize your efficiency. Fast lock design allows quick channel changes to help you save valuable time and effort. Squeegee fits onto all Unger poles (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 41 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L70479G)
- OIL EATER Floor Cleaner, Odorless, 38 lb. (AOF3801802)
- REMCO 16 in Sweep Face Push Broom, Medium, Yellow, 59 in L Handle (31796/29626)
- DAWN Ultra Liquid Dish Detergent, Original, 56 oz Squeeze Bottle, 2PK (80357751)
- UNGER Washer Strip, Microfiber, 14"L (NC350)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 10 Inch (EN000,AC250)
- UNGER UNGER Black 2" Aluminum Floor Squeegee Kit (HM30K)
- UNGER Golden Clip Brass Squeegee Complete, 18" Wide (GS450)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 36 Inch (009-03-218)
- UNGER Swivel Squeegee, 3-1/2"L, Nylon plastic (LS000)
- UNGER UNGER Black 2" Floor Squeegee (HM22A)
- Unger Squeegees