Shop All Water Fed Pole Cleaning Systems & Tools
Unger
Power Brush, nLite, Nylon, Gray
Mfr # NUK28
Zoro # G208018934
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Overall Length 11 in
- Includes Hose, Connector
- Series HiFlo nLITE
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NUK28
- Zoro # G208018934
- UPC # 761475661461
- Country of Origin Germany
- Category Water Fed Pole Cleaning Systems & Tools
Dimensions
Overall Length | 11 in |
Overall Width | 3 in |
Details
Item | Power Brush |
Material | Nylon |
Includes | Hose, Connector |
Series | HiFlo nLITE |
Color | Gray |
Compatible Manufacturer Part Number | NLKU3, UNLK2 |
Product Type | Power Brush |
Description
Power Brush, Product Type Power Brush, Color Gray, Overall Length 11 in, Overall Width 3 in, Compatible Grainger Part Number 801CH8, 801CH9, Compatible Manufacturer Part Number NLKU3, UNLK2, Series HiFlo nLITE, Includes Hose, Connector, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Vortec Pro Fine Sweep Floor Brush, Flagged Grey Polystyrene Fill (77014)
- VIVA Paper Towels, 4 PK (49413)
- SIMPLE GREEN Degreaser Cleaner, Spray Bottle, Deodorizer, 24 oz.; CLEANER, DEGREASER, 24-OZ (13012)
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene (2KE98)
- UNGER Refillable Microfiber Clean Kit, Stingray (SRKB4)
- UNGER HydroPower Inlet Male Quick Connect (19034)
- UNGER Four Section Water Pole, 240 in L, Blk/Grn (CC60T)
- UNGER HydroPower Ultra TDS Meter (21151)
- UNGER HydroPower Ultra 1Stage (UHP01)
- UNGER HydroPower Ultra Water In OnOff Connection (21065)
- UNGER Master/ Extension Connection, nLite, Black (NLHCC)
- Unger Water Fed Pole Cleaning Systems & Tools