Shop All Handles, Frames and Braces
Unger
Pole, Telescoping, 2-Section, OptiLoc, 8', \GN, PK 10
Mfr # UNGEZ250CT
Zoro # G102455576
product price: $443.99
/pk 10, $44.40/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 96"
- Handle Color Green
- Handle Type Telescopic
- Features Ergonomic; Lightweight; Durable; Lockable
- Type Dust Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNGEZ250CT
- Zoro # G102455576
- UPC # 761475644389
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Handle Length | 96" |
Details
Handle Color | Green |
Item | OptiLoc 8' Telescopic Pole |
Handle Type | Telescopic |
Features | Ergonomic; Lightweight; Durable; Lockable |
Type | Dust Pole |
Material | Aluminum |
Description
Work safely from the ground with this sturdy, two-section telescopic extension pole. It is made of anodized, extruded drawn aluminum with 3-1/2" nylon locking collars and ErgoTec snap-in locking cone for faster and easier tool change. Anti-Slip End Cap helps keep the OptiLoc pole in place when on the ground and protects against damage. Sure Grip Locking Collar is ergonomically designed for comfort, allowing a better grip with cold and wet hands. Use this OptiLoc 2-Section Pole with all Unger High Access and Window Cleaning Tools. Length listed is the extended length. These poles are slightly less than 1/2 of the extended length when compacted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- CARRAND 6 in W Car Wash Brush, Not Applicable L Handle, 10 in L Brush, Yellow, Polypropylene (93086)
- TST Rv Toilet Treat Org 32Oz (41192)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 17", PK5 (09544)
- UNGER E-Clip for Mop Head/Press Handle, Gray (13381)
- UNGER 216" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED550)
- UNGER OptiLoc Extension Pole 2 Section 10 Foot (EZ300)
- UNGER Stingray Refillable Bottle (SRBT1)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- UNGER 14 ft Extension Pole, Green/Silver, Anodized Aluminum (ED450)
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- Unger Handles, Frames and Braces