Shop All Squeegees
Unger
Original Strip Washer w/Green Nylon Handle, White Cloth Sleeve, 10"
Mfr # WC250
Zoro # G4064564
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 5.5"
- Width 10"
- Handle Design Straight
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Instant Hand Sanitizer Gel, PK4 (355824)
- HYDE Flexible Nylon Grout Brush (46807)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Gray, Resin, 0 Openings (FG263100GRAY)
- PFERD 14" Flat Wire Heavy Sweep Broom - .017 x .059 Wire, 5" Trim (89370)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 30 Inch (009-03-217)
- UNGER Complete Ninja Stripwasher 18 Inch (NI450,NJ450)
- UNGER Squeegee, 14" Straight Rubber Blade (VV350)
- UNGER SwivelStrip T-Bar 18IN (SV450)
- UNGER Squeegee Blade, 12", 12/PK, Black (UNGRT30)
- UNGER Floor Squeegee, Curved, 24" W (FP60C)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29609)
- Unger Squeegees