Shop All Squeegees
Unger
Original Strip Washer, 18" Wide Blade
Mfr # UNG WC450
Zoro # G5883179
$28.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Excellent for Cleaning Windows, Screens, and Dusting
- Connection Type Press On
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 18" |
Details
Item | Original Strip Washer |
Application | Excellent for Cleaning Windows, Screens, and Dusting |
Connection Type | Press On |
Description
Item Original Strip Washer,18 In. Wide Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Fine Dust Wet/Dry Vac Replacement Filter for 5 to 20 Gallon Shop Vacuums (CMXZVBE38751)
- PLASTICOVER Carpet Protection Film, 48", 500 ft. (PCC480500)
- SCOTCH-BRITE Commercial Scouring Pad, 6x9, 60, PK60 (96)
- POWR-FLITE Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path (PFMW14)
- UNGER Floor Squeegee, Curved, 24" W (FP60C)
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- UNGER Squeegee, Stainless Steel, 14" W, Blk, PK10 (PR350)
- UNGER Stainless Steel "S" Channel 12" with Soft Rubber (NE300)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 10 Inch (EN000,AC250)
- UNGER UniTec Lite Squeegee, 12", Green (US300)
- GORDON BRUSH 24" Speed Squeegy®, Heavy Duty Steel, Straight, EPDM Blade (M602525)
- Unger Squeegees