Shop All Carts, Caddies & Accessories
Unger
Orgnzr/Tool Holdr, Slvr/Grn, Holds 6 Hndls
Mfr # HO700
Zoro # G4583266
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Aluminum, Plastic
- Overall Length 28 in
- Overall Width 3 1/4 in
- For Use With Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # HO700
- Zoro # G4583266
- UPC # 761475624503
- Country of Origin Sweden
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 28 in |
Overall Width | 3 1/4 in |
Size | 28" |
Width | 3 1/4 in |
Length | 28 in |
Height | 2 in |
Overall Height | 2 in |
Overall Depth | 28 in |
For Handle Diameter | 1 1/4 in |
Details
Color | Green |
Material | Aluminum, Plastic |
For Use With | Handles |
Item | Organizer/Tool Holder |
Holds | (6) Tools |
Includes | Hardware |
Finish | Metal |
Features | Snap Tools Quickly In and Out of Holder for Easy Access, Tools are Inserted in the Front and Held Firmly in Place by Rubber Grips |
Includes Mounting Hardware | Yes |
For Product Type | Poles or Handles |
Mounting Hardware Included | Hanging Hardware |
Description
Organizer/Tool Holder, Color Green, For Product Type Poles or Handles, For Handle Diameter 1 1/4 in, Overall Length 28 in, Overall Width 3 1/4 in, Overall Height 2 in, Overall Depth 28 in, For Use With Handles, Holds (6) Tools, Features Snap Tools Quickly In and Out of Holder for Easy Access, Tools are Inserted in the Front and Held Firmly in Place by Rubber Grips, Includes Mounting Hardware Yes, Material Aluminum, Plastic, Mounting Hardware Included Hanging Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER HydroPower Inlet Male Quick Connect (19034)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- CARLISLE FOODSERVICE (1) 15 Gal, (1) 23 Gal Swing Trash Can Lid, Dark Brown, ABS (34202469)
- PROTEAM ProBlade Hard Surface Floor Tool (107528)
- UNGER Janitor Cart, Polypropylene, 51-1/2inL, Blk (RRSPC)
- UNGER Restroom Cart (RRCRT)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 3 Hndls (HO350)
- UNGER Pro Restroom Daily Cleaning Kit (RRPRO)
- UNGER Smart Mop Starter Kit (SMFPR)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- STOREX Large Caddy, Assorted, PK6 (00948E06C)
- Unger Carts, Caddies & Accessories