Shop All Handles, Frames and Braces
Unger
nLite Hybrid Extension Pole 11 Foot
Mfr # HT35G
Zoro # G707474644
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Length 76.5 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # HT35G
- Zoro # G707474644
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Height | 5 in |
Length | 76.5 in |
Width | 5 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9056500)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Yellow (GT245167)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07316)
- NILFISK/ADVANCE SQUEEGEE SET - APEX - FITS ADVANCE (9100000279)
- UNGER 96 in Threaded Telescoping Pole, Silver, Aluminum/Plastic (EZ25G)
- UNGER HydroPower Ultra 1Stage Package Carbon 24K 28 Foot (UHP01,CF86G)
- UNGER E-Clip for Mop Head/Press Handle, Gray (13381)
- UNGER nLite Carbon Composite Telescopic 6 Section Pole 28 Feet (CC85T)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- UNGER nLite Carbon 24K Telescopic 4 Section 20 Feet (CF60T)
- CARLISLE FOODSERVICE 60" Jaw Style Metal Mop Hndle, Blck, 60in, PK12, Metal (3697000)
- Unger Handles, Frames and Braces