Shop All Lawn & Garden Hose Reels
Unger
nLite Hose 36 Foot
Mfr # NL11G
Zoro # G607392130
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Size 36 Foot
- Width 11 in
- Cart Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # NL11G
- Zoro # G607392130
- Country of Origin Germany
- Category Lawn & Garden Hose Reels
Dimensions
Length | 12 in |
Size | 36 Foot |
Width | 11 in |
Cart Height | 3 in |
Details
Item | Hose |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TVC Martins Total Vegetation Control Concentrate (82004985)
- STENS Electric Pto Clutch For Bobcat Warner Lawn Tractor Mowers 255-339 (255-339)
- STENS Air Filter 102-414 For Stihl 4203 141 0301 (102-414)
- LOGO BRANDS Ole Miss Gameday Clear Crossbody (176-66P)
- UNGER nLite Hose 82 Foot (NL25G)
- FIMCO UTV Hand Crank Hose Reel, 50Ft (UTV-HR-50)
- SUNCAST Garden Hose Hanger, Resin, 5 3/4 in W (DHW150)
- YARD BUTLER Wall Mount Swivel Reel (ISRWM-180)
- TRUE TEMPER Ames True Temper 2388340 Reel Easy Side Mountain (2462109)
- YARD BUTLER Hose Truck, 4 Wheeled (IHT-4EZ)
- LEGACY Flexzilla 12 in D X 70 ft L Premium Grade Hose and Reel Green (L8340FZ)
- Unger Watering & Irrigation