Shop All Handles, Frames and Braces
Unger
nLite Carbon Composite Water Fed Pole Kit 28 Ft 16 Powerbrush
Mfr # NUK41,CC85T
Zoro # G507474691
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Brush Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NUK41,CC85T
- Zoro # G507474691
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Brush Length | 16 in |
Details
Item | Extension Pole |
Material | Composite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox Disinfecting Spray, Fresh Scent, 19 oz Aerosol Spray, 12 CansCase 38504 (CLO 38504)
- SC JOHNSON Protection Center, Multicolored, 24"H, PK2 (SPC3PCR)
- LIBMAN Libman Nitty Grity Refil (071736020112)
- CLAIRE Gleme Glass Cleaner, 20oz, 12PK (CL050)
- UNGER nLite Carbon Composite Telescopic 2 Section Pole 105 Feet (CC32T)
- UNGER Telescopic Pole 4'-8' (962720)
- UNGER Handle, Squeegee/Scraper , Unger (PR000)
- UNGER HiFlo nLite Multilink Thread Adapter (FTTHR)
- UNGER Pro Bucket Handle (10941)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- XERO Pole Tip AntiSpin (209-24-113)
- Unger Handles, Frames and Braces