Shop All Handles, Frames and Braces
Unger
nLite Carbon Composite Water Fed Pole Kit 28 Ft 11 Powerbrush
Mfr # NUK28,CC85T
Zoro # G707474972
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 11 in
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NUK28,CC85T
- Zoro # G707474972
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Brush Length | 11 in |
Details
Item | Extension Pole |
Material | Composite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Applicator Blades, Steel, 24 in (78907)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- ALPINE INDUSTRIES 40 gal Trash Can, Gray, Rolled Plate/Stone (ALP471-40-GRYS)
- CRAFTSMAN 1-1/4 in. 5-Piece Wet/Dry Vac Car Cleaning Kit, Auto-Detailing Accessories (CMXZVBE38662)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- UNGER E-Clip for Mop Head/Press Handle, Gray (13381)
- UNGER TelePlus Pole 3 Section 18 Foot (TD550)
- UNGER 156" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ400)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- UNGER Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN (UNGTF900)
- TOUGH GUY 34" Microfiber Pad Holder, Aluminum, Aluminum (6PVX1)
- Unger Handles, Frames and Braces