Shop All Handles, Frames and Braces
Unger
nLite Carbon Composite Water Fed Pole Kit 20 Ft 16 Powerbrush
Mfr # NUK41,CC60T
Zoro # G707474897
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Brush Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # NUK41,CC60T
- Zoro # G707474897
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Brush Length | 16 in |
Details
Item | Extension Pole |
Material | Composite |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfectant Cleaner, 1 gal, PK, 4 (32122)
- RUBBERMAID WRINGER BUCKET RED 18QT (2064907)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.2 mil, Black, 100 PK (X8046SK R01)
- GENUINE JOE Genuine Joe Paper Towel Dispenser (GJO02198)
- UNGER 96 in Threaded Telescoping Pole, Silver, Aluminum/Plastic (EZ25G)
- UNGER TelePlus Pole 2 Section 12 Foot (TZ370)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- UNGER 156" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ400)
- UNGER 216" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED550)
- UNGER 16" Clamp/Pin Flat Mop Holder, Red (SM40R)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- Unger Handles, Frames and Braces