Shop All Handles, Frames and Braces
Unger
nLite Carbon Composite Water Fed Pole Kit 105 Ft 16 Powerbrush
Mfr # NUK41,CC32T
Zoro # G407474920
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Brush Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NUK41,CC32T
- Zoro # G407474920
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Brush Length | 16 in |
Details
Item | Extension Pole |
Material | Composite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle (GJO60467)
- 3M Doodlebug Cleansing Pad, White, 20PK (84401)
- MIXMATE Minimax Mechanical WW. Deep 3100 mL, PK2 (4486191)
- MIDWEST RAKE 7" Threaded Edging Brush, Head Only (47002)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- UNGER 8" Hook-and-Loop Pad Holder, Silver, Aluminum (PHD20)
- UNGER OptiLoc Extension Pole 2 Section 10 Foot (EZ300)
- UNGER 156" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ400)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- CARLISLE FOODSERVICE Carlisle Telescoping Aluminum Flat Mop Head Handle 43" to 70" - 363367000 (363367000)
- Unger Handles, Frames and Braces